Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Entris™ II Advanced Precision Balance PROMO
Click to view available options
Capacity:
12,200 g
1200 g
220 g
2200 g
3200 g
420 g
4200 g
620 g
6200 g
8200 g
Readability:
1 mg
10 mg
100 mg
Calibration:
Internal
Without Internal Calibration
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results by using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail

Specifications
Specifications
Certifications/Compliance | CE Certificate, CSA for Canada |
Connection Type | D-sub connector, 9-pin; USB UTL; USB Device |
Description | With Internal Calibration |
Capacity | 2200 g |
Display Type | Touchscreen |
Readability | 10 mg |
Material | Glass, PBT, Stainless Steel |
Model | Electronic Precision Balance |
Stabilization Time | ≤0.9 sec. |
Voltage | 100/240 V ±10% |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction