Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Entris™ II Advanced Precision Balances
GREENER_CHOICE

Catalog No. 14558882 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
220 g
320 g
420 g
620 g
820 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
10.2 kg
12.2 kg
Readability:
1 mg
10 mg
100 mg
Legal for Trade:
Class I
Class II
Class III
Calibration:
Internal
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Legal for Trade Calibration
14-558-882 1.2 kg 10 mg Class II Internal
14-558-893 220 g 1 mg Class I Internal
14-558-892 220 g 1 mg Class I -
14-558-899 320 g 1 mg Class I Internal
14-558-898 320 g 1 mg Class I -
14-558-904 420 g 1 mg Class I Internal
14-558-903 420 g 1 mg Class I -
14-558-910 620 g 1 mg Class I Internal
14-558-909 620 g 1 mg Class I -
14-558-916 820 g 10 mg Class II Internal
14-558-915 820 g 10 mg Class II -
14-558-883 1.2 kg 1 mg - Internal
14-558-881 1.2 kg 10 mg Class II -
14-558-891 2.2 kg 10 mg Class II Internal
14-558-890 2.2 kg 10 mg Class II -
14-558-889 2.2 kg 100 mg Class III Internal
14-558-888 2.2 kg 100 mg Class III -
14-558-897 3.2 kg 10 mg Class II Internal
14-558-896 3.2 kg 10 mg Class II -
14-558-902 4.2 kg 10 mg Class II Internal
14-558-901 4.2 kg 10 mg Class II -
14-558-906 5.2 kg 100 mg Class III Internal
14-558-905 5.2 kg 100 mg Class III -
14-558-908 6.2 kg 10 mg Class II Internal
14-558-907 6.2 kg 10 mg Class II -
14-558-914 8.2 kg 100 mg Class III Internal
14-558-913 8.2 kg 100 mg Class III -
14-558-880 10.2 kg 100 mg Class III Internal
14-558-879 10.2 kg 100 mg Class III -
14-558-885 12.2 kg 100 mg Class III Internal
14-558-884 12.2 kg 100 mg Class III -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 14-558-882 Supplier Sartorius Supplier No. BCA1202I1S
Add to Cart
Add to Cart

Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs

  • Entris™ II Advanced balances - Quality, Value, and Consistency
  • Accurate weighing results that can be trusted time after time
  • Simplifies balance leveling with built-in, real-time level support
  • Increases reliability of weighing results by using integrated protection systems
  • Controlled access to balance settings with user management
  • Gapless documentation thanks to CalAuditTrail
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Certificate, CSA for Canada
Connection Type D-sub connector, 9-pin; USB UTL; USB Device
Description With Internal Calibration
Capacity 1.2 kg
Display Type Intuitive Graphic Touch Technology
Readability 10 mg
Material Glass, PBT, Stainless Steel
Model Electronic Precision Balance
Stabilization Time ≤0.9 seconds
Type Balance
Voltage 100/240 V
Amperage 0.2 A
Frequency 50/60 Hz
Legal for Trade Class II
Calibration Internal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.