Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Laboratory Balances
- Electronic Toploading Balances
- Sartorius Entris™ II Advanced Precision Balances
Sartorius Entris™ II Advanced Precision Balances
Catalog No. 14558891
Shop All Sartorius Products

Change view
Click to view available options
Capacity:
220 g
320 g
420 g
620 g
820 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
10.2 kg
12.2 kg
Readability:
1 mg
10 mg
100 mg
Legal for Trade:
Class I
Class II
Class III
Calibration:
Internal
31 product options available for selection
| Catalog No. | Capacity | Readability | Legal for Trade | Calibration |
|---|---|---|---|---|
| 14-558-891 | 2.2 kg | 10 mg | Class II | Internal |
| 14-558-893 | 220 g | 1 mg | Class I | Internal |
| 14-558-892 | 220 g | 1 mg | Class I | - |
| 14-558-899 | 320 g | 1 mg | Class I | Internal |
| 14-558-898 | 320 g | 1 mg | Class I | - |
| 14-558-904 | 420 g | 1 mg | Class I | Internal |
| 14-558-903 | 420 g | 1 mg | Class I | - |
| 14-558-910 | 620 g | 1 mg | Class I | Internal |
| 14-558-909 | 620 g | 1 mg | Class I | - |
| 14-558-916 | 820 g | 10 mg | Class II | Internal |
| 14-558-915 | 820 g | 10 mg | Class II | - |
| 14-558-883 | 1.2 kg | 1 mg | - | Internal |
| 14-558-882 | 1.2 kg | 10 mg | Class II | Internal |
| 14-558-881 | 1.2 kg | 10 mg | Class II | - |
| 14-558-890 | 2.2 kg | 10 mg | Class II | - |
| 14-558-889 | 2.2 kg | 100 mg | Class III | Internal |
| 14-558-888 | 2.2 kg | 100 mg | Class III | - |
| 14-558-897 | 3.2 kg | 10 mg | Class II | Internal |
| 14-558-896 | 3.2 kg | 10 mg | Class II | - |
| 14-558-902 | 4.2 kg | 10 mg | Class II | Internal |
| 14-558-901 | 4.2 kg | 10 mg | Class II | - |
| 14-558-906 | 5.2 kg | 100 mg | Class III | Internal |
| 14-558-905 | 5.2 kg | 100 mg | Class III | - |
| 14-558-908 | 6.2 kg | 10 mg | Class II | Internal |
| 14-558-907 | 6.2 kg | 10 mg | Class II | - |
| 14-558-914 | 8.2 kg | 100 mg | Class III | Internal |
| 14-558-913 | 8.2 kg | 100 mg | Class III | - |
| 14-558-880 | 10.2 kg | 100 mg | Class III | Internal |
| 14-558-879 | 10.2 kg | 100 mg | Class III | - |
| 14-558-885 | 12.2 kg | 100 mg | Class III | Internal |
| 14-558-884 | 12.2 kg | 100 mg | Class III | - |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results by using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifications
Specifications
| Certifications/Compliance | CE Certificate, CSA for Canada |
| Connection Type | D-sub connector, 9-pin; USB UTL; USB Device |
| Description | With Internal Calibration |
| Capacity | 2.2 kg |
| Display Type | Intuitive Graphic Touch Technology |
| Readability | 10 mg |
| Material | Glass, PBT, Stainless Steel |
| Model | Electronic Precision Balance |
| Stabilization Time | ≤0.9 seconds |
| Type | Balance |
| Voltage | 100/240 V |
| Amperage | 0.2 A |
| Frequency | 50/60 Hz |
| Legal for Trade | Class II |
| Calibration | Internal |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?