Learn More
Description
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation
Specifications
Specifications
| Certifications/Compliance | CSA number 80000336/CE certificate |
| Connection Type | 9 Pin USB C |
| Capacity | 2200 g |
| Display Type | Touchscreen |
| Readability | 10 mg |
| Includes | Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber |
| Material | PBT, Glass, Stainless Steel |
| Model | Electronic Toploading Balances |
| Repeatability | 10 mg |
| Stabilization Time | 0.9 sec. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.