Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Entris™ II Essential Precision Balance PROMO

Catalog No. 14558789PM Shop All Sartorius Products
Change view
Click to view available options
Capacity:
220 g
320 g
600 g
620 g
820 g
1200 g
2200 g
4200 g
5200 g
6200 g
Readability:
1 mg
10 mg
100 mg
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability
14-558-789PM 220 g 1 mg
14-558-786PM 2200 g 10 mg
14-558-795PM 320 g 1 mg
14-558-813PM 600 g 1 mg
14-558-807PM 620 g 10 mg
14-558-819PM 820 g 10 mg
14-558-780PM 1200 g 10 mg
14-558-784PM 2200 g 100 mg
14-558-797PM 4200 g 10 mg
14-558-801PM 5200 g 100 mg
14-558-805PM 6200 g 10 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14-558-789PM Supplier Sartorius™ Supplier No. BCE223I1SPM

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

  • High quality standards engineered in Germany
  • Excellent repeatability with rectangular weighing pan
  • Overload protection
  • Rugged design weighs up to a pre-set amount
  • High chemical resistance
  • Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
  • Prevents cross contamination
  • Wipe-clean design
  • Easy-to-remove parts
  • Effective draft shield
  • Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
  • Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
  • Combines intuitive, wear resistant LED and touch technology
  • Plug-and-play convenience
  • Data output for dynamic weighing applications
  • Easily adapts to your ambient conditions
  • 12 built-in applications
  • GLP / GMP compliant printout
  • Modern connectivity methods
  • Password protection for secure operation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CSA number 80000336/CE certificate
Connection Type 9 Pin USB C
Capacity 220 g
Display Type Touchscreen
Readability 1 mg
Includes Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber
Material Glass, PBT, Stainless Steel
Model Electronic Toploading Balance
Repeatability 1 mg
Stabilization Time 1 sec.
Type Internal Calibration
Length (Metric) 317 mm
Width (Metric) 219 mm
Height (Metric) 345 mm
Weight (Metric) 8.1 kg
Electrical Requirements 100/240 V (±10%)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.