Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers

Catalog No. 13202576 Shop All H-B Instrument Company Products
Change view
Click to view available options
Accuracy:
±0.5°C
±1°C
±1°F
±2°F
Includes:
Closed metal case
Window metal case
Window plastic case
Subdivision:
0.5°C
1°C
1°F
2°F
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Includes Subdivision
13-202-576 ±0.5°C Window metal case 0.5°C
13-201-500 ±1°F Window plastic case 1°F
13-201-499 ±2°F Window plastic case 2°F
13-202-574 ±0.5°C Window plastic case 0.5°C
13-202-579 ±1°C Closed metal case 1°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-202-576 Supplier H-B Instrument™ Supplier No. B605701000

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Environmentally friendly portable thermometers

EnviroKleen™ certified thermometers feature green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass Total immersion pocket thermometers are a compact 160mm (6.3 in.) long Come with a case to protect from breakage Case options include: Plastic Window - encased in plastic with an open window Metal Window - encased in metal with an open window Closed Plastic - housed in removable plastic case Closed Metal - housed in a removable metal case Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case Nickel-Plated Brass Window - encased in nickel-plated brass with an open window

Order Info

Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by USA quality team and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for field studies, waste water treatment and any “on-the-go” applications.
Immersion Type Total Immersion
Includes Window metal case
Length (English) Overall 6.3 in.
Length (Metric) Overall 160 mm
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +50°C
Accuracy ±0.5°C
Subdivision 0.5°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.