Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Environmental Chemistry: Acid Rain, Weathering and Erosion
GREENER_CHOICESCI_ED

Catalog No. s96398 Shop All Aldon Products
Click to view available options
:
Acid Rain, Weathering, and Erosion
WARNING: This product can expose you to chemicals including Respirable Crystalline Silica and Strong Inorganic Acid Mists containing Sulfuric Acid, which are known to the State of California to cause cancer.
WARNING: This product can expose you to chemicals including Respirable Crystalline Silica and Strong Inorganic Acid Mists containing Sulfuric Acid, which are known to the State of California to cause cancer.

Includes

  • Marble, brick, granite, limestone and sandstone chips
  • Steel, copper and zinc shot
  • Three containers of sulfuric acid concentrate (to make 500mL each)
  • 120 disposable measuring cups
  • Teacher's guide
  • Copy-masters

Requires

  • Tap water
  • Graduated cylinders (10 or 25mL)

See how rates of weathering and erosion may increase rapidly based on the material being exposed to acid precipitation.

Acid rain describes any type of acidic moisture that can have devastating effects on not only aquatic ecosystems but also terrestrial areas.

  • Expose rock materials and metals, both naturally occurring and common in construction, to acidic environment
  • Examine the reaction of these materials in contrast to the same materials exposed to “normal” rain (tap water)

Order Info

Class size: 15 students.

Specifications

Certifications/Compliance 49 CFR 173.4
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Test natural and man made materials for effects of acid rain
Includes Marble, brick, granite, limestone and sandstone chips, steel, copper and zinc shot, three containers of sulfuric acid concentrate (to make 500ml each), disposable measuring cups 120, teacher's guide, copy masters
Quantity 1
Class Size 15 Students
Product Type Acid Rain, Weathering, and Erosion Chemistry Kit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.