Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Environmental Express™ LE Environmental Rotator

Catalog No. 0973279 Shop All Environmental Express Products
Change view
Click to view available options
Height (English):
21.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
09-732-79 21.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-732-79 Supplier Environmental Express™ Supplier No. LE1002
Add to Cart
Add to Cart
Request a Quote

Large stainless-steel compartments

  • Accommodates most zero-headspace extractors and many styles of bottles up to 3L size
  • Dissimilar vessels and apparatus can be rotated simultaneously without balancing
  • Equipped with quiet 1/6hp motor designed for longer service life and better reliability
  • Motors are factory filled with high-grade synthetic lubricant

Order Info

Compartment: 6 1/4L x 6 1/4W x 13 3/4 in.H (16 x 16 x 32cm); For 120V 60Hz, 4.2A, single-phase; Extractor Insert Pads available separately; see cat. no. 09-735-36

Specifications

Type LE Rotator
Length (English) 24.25 in.
Width (English) 45 in.
Height (English) 21.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.