Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ ep Dualfilter T.I.P.S.™

Catalog No. 13683509 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.2 to 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-683-509 0.2 to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-683-509 Supplier Eppendorf™ Supplier No. 0030077725

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

ep Dualfilter T.I.P.S. filter tips are filter tips with a two-phase filter for contamination protection. The two filter layers made of flexible, hydrophobic material, fit perfectly in the tip cone and retain practically 100% of all aerosols and biomolecules.

Filtering effect is achieved using various, well-defined pore sizes. The layer facing the sample provides protection from drops, splashes and aerosols. The layer facing the pipette cone functions as a second barrier from contamination, and dependably binds biomolecules. A defined air passage rate guarantees full sample recovery and the customary quick pipetting.

  • Two filter layers provide dual protection against aerosols ( a colloid of fine solid particles or liquid droplets, in air or another gas) and biomolecules to guard your pipette and sample
  • Free of PCR inhibiting additives provide for reliable downstream results
  • Available in PCR clean/Sterile (sterile and pyrogen-free)
  • Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
  • Lot-specific certificates are available at: www.eppendorf.com/certificates
  • Certificate of filter efficiency acc. to EN 1822 available at: www.eppendorf.com/certificates
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.2 to 5 mL
Filtered Filtered
Sterility Sterile
Color Violet
Length (Metric) 175mm
For Use With (Application) DNA applications (e.g. PCR)
Product Line ep DualFilter T.I.P.S
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.