Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ ep Dualfilter T.I.P.S.™ LoRetention Tips

Catalog No. 05413961 Shop All Eppendorf North America Products
Change view
Click to view available options
Length (Metric):
53 mm
55 mm
76 mm
Volume (Metric):
2 to 100 μL
2 to 200 μL
50 to 1000 μL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Volume (Metric)
05-413-961 53 mm 2 to 100 μL
05-413-962 55 mm 2 to 200 μL
05-413-964 76 mm 50 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-413-961 Supplier Eppendorf™ Supplier No. 0030078659

Eppendorf™ ep Dualfilter T.I.P.S.™ LoRetention Tips have an ultrahomogeneous, and ultrahydrophobic surface for maximum retention and reproducibility

  • Designed for maximum recovery and reproducibility, ep Dualfilter T.I.P.S. LoRetention tips have an ultrahomogeneous and ultrahydrophobic surface
  • Significantly reduced foam formation during pipetting
  • No sample loss, reduced costs, and improved results
  • Ultrahomogenous surface for maximized reproducibility
  • Ultrahydrophobic surface for minimal sample loss
  • Extreme resistance to chemicals
  • Available in PCR clean and Eppendorf Quality
  • No coating
  • Modern slim rack design with reclosable lid
  • Improved sustainability with 20% less polypropylene consumed per rack
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 2 to 100 μL
Filtered Filtered
Sterility Sterile
Color Clear
Model LoRetention
Length (Metric) 53 mm
Certifications/Compliance Lot-Specific Certificates Available
Features PCR Clean
Format Rack
Quantity 960 tips
Product Type Consumables
Includes 10 racks × 96 tips
Color Code Yellow
For Use With (Equipment) Air-Cushion
Product Line ep DualFilter T.I.P.S
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.