Learn More
Description
- Designed for maximum recovery and reproducibility, ep Dualfilter T.I.P.S. LoRetention tips have an ultrahomogeneous and ultrahydrophobic surface
- Significantly reduced foam formation during pipetting
- No sample loss, reduced costs, and improved results
- Ultrahomogenous surface for maximized reproducibility
- Ultrahydrophobic surface for minimal sample loss
- Extreme resistance to chemicals
- Available in PCR clean and Eppendorf Quality
- No coating
- Modern slim rack design with reclosable lid
- Improved sustainability with 20% less polypropylene consumed per rack
Specifications
Specifications
| Volume (Metric) | 50 to 1000 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Model | LoRetention |
| Length (Metric) | 76 mm |
| Certifications/Compliance | Lot-Specific Certificates Available |
| Features | PCR Clean |
| Format | Rack |
| Quantity | 960 tips |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.