Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax™ Racks - Self-Sealing Pipette Tips
Shop All Eppendorf North America Products

Description
- Reliable protection from liquids, aerosols (1) and biomolecules
- Certificate of filter efficiency of class ISO 25 E in accordance with DIN EN ISO 29463-5 available
- No PCR inhibiting additives
- Protection of your pipette from aggressive liquids when over-aspiration occurs
- Available in PCR clean/Sterile (sterile and pyrogen-free)
- Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
- Modern slim rack design with reclosable lid
- Improved sustainability through 20% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
- (1) An aerosol is a colloid of fine solid particles or liquid droplets, in air or another gas.
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL S |
| Volume (Metric) Dispensing | 0.1 to 10 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Colorless |
| Rack Color | Dark Gray |
| Autoclavable | Not Autoclavable |
| Length (English) | 1.3 in. |
| Length (Metric) | 34 mm |
| Certifications/Compliance | ISO 29463-5 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.