Learn More
Thermo Scientific™ EPA Screw Vials, 40mL Glass amber vials, 28mm O.D., 95mm height
Description
Select the right vial for water analysis application using EPA guidelines. Thermo Scientific™ EPA Screw Vial Convenience Kits are available in assembled and unassembled convenience kits to save you time during sample preparation. Choose from Level 100, 200 (pre-cleaned), or 300 (pre-cleaned and certified) clear or amber glass EPA vials with 20mL and 40mL total volume capacity. Assembled kits include vials with pre-attached caps and septa. Unassembled convenience kits include shrink-wrapped vials and separately packaged caps and septa in polybags. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
These are processed and packaged under a strict registered ISO Quality Management System in the same manner as Level 300 products. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.
National EPA Screw Vials convenience kits are recommended for discrete water sampling under EPA 40 CFR 136 'Guidelines for Establishing Test Procedures for the Analysis of Pollutants' and EPA 40 CFR 141 'National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water'.
Level 200 pre-cleaned vials
Processed and packaged under a strict registered ISO Quality Management System in the same manner as Level 300 products. Level 200 products are not certified. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.
Level 300 pre-cleaned and certified
Laboratory certified to meet U.S. EPA Super Fund Standards in accordance with the latest edition of EPA's Specifications and Guidance for Contaminant Free Sample Containers. The Level 300 Certificate of Analysis is backed by third-party-generated validatable laboratory data, and provides complete traceability through the production process. Every case of Level 300 product contains a Certificate of Analysis and is custody sealed to ensure reliable chain of-custody.

Specifications
Specifications
Classification | Class 100 |
Description | 24-400 EPA Screw Vial |
Color | Amber |
Diameter (Metric) Outer | 28 mm |
Material | Glass |
Volume (Metric) | 40 mL |
For Use With (Application) | For water analysis application using EPA guidelines |
Closure Type | Screw Cap |
Height (Metric) | 95 mm |
Quantity | 100 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.