Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ ep Dualfilter T.I.P.S.™ SealMax™ BioBased Reloads - Filter Pipette Tips

Catalog No. 01675163
Click to view available options
Volume (Metric):
50 to 1000 μL
Color Code:
Blue
Length (Metric):
76 mm

Eppendorf ep Dualfilter T.I.P.S.™ SealMax™ BioBased Reloads in 'Biopur™' grade blend eco-innovation with ultimate purity, made from 90% plant-based material in a reloadable format, these self-sealing, dual-filter are ideal for sensitive, contamination-free lab applications.

  • Improve your laboratory carbon footprint and switch to ep Dualfilter T.I.P.S.™ SealMax™ BioBased in the new Eppendorf Reloads. These filter pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
  • Reduce significantly your laboratory waste volume – use Reloads instead of disposable Racks
  • Trust the sustainability promise – our production facility is ISCC PLUS (International Sustainability & Carbon Certification) certified to enable traceability along the entire supply chain
  • Pipette tips with ACT (Accountability, Consistency, and Transparency) certification – the independent validation body for sustainability assessment of products
  • Premium material, quality and purity certified:
  • Get excellent sample integrity as no slip agents, plasticizers and biocides are used
  • Independent laboratory – Lot-specific purity certificates can be downloaded from Eppendorf website
  • General quality certificates in compliance with standards and general Eppendorf quality items
  • Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
  • Also available as epT.I.P.S.™ BioBased Biopur™ and ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1000 μL
Filtered Filtered
Sterility Sterile
Color Colorless
Autoclavable Not Autoclavable
Length (English) 2.99 in.
Length (Metric) 76 mm
Certifications/Compliance ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available
Clean Claims Biopur™ (Sterile)
Format Refill
Tip Style Standard
Packaging 960 Tips (10 Trays x 96 Tips)
Quantity 960 Tips
Product Type Filter Pipette Tips
Color Code Blue
ACT Label Yes
Disposable Single-use
For Use With (Equipment) Air-cushion System
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.