Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tians Cleanroom Face Mask

Catalog No. 191303616 Shop All Tians International Products
Change view
Click to view available options
:
Blue; 3.5 x 7 in. (88.9 x 177.8 mm)
Catalog No.
19-130-3616 Blue; 3.5 x 7 in. (88.9 x 177.8 mm)
1 options
This item is not returnable. View return policy

Catalog No. 19-130-3616

Supplier: Tians 40578RS5

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Latex-free/high filtration face mask. Soft round elastic ear loops for added comfort. Malleable aluminum contour bar for a perfect fit.

  • 100% virgin spunbond & pleated polypropylene non-linting outer layers, polyethylene microporous middle layer provides superb glass-free filtration.
  • Individually inspected for sizing, welding, and workmanship.

Specifications

Product Type Cleanroom Face Mask
Fastening Type Earloops
Material Polypropylene
Size Standard
Certifications/Compliance FDA, USDA
Cleanroom Class Class 100 (ISO 5)
Construction 3-ply
Disposable Single-use
Filter Efficiency 99.47% (PFE), 99.76% (BFE), 99.32% (VFE)
Latex Free Yes
Model 40578-RS5
Packaging Quantity 500/Cs.
Pore Size 0.1 μm (PFE)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.