Learn More
Description
- Auto-calibrates the BGEM Test Card prior to every sample introduction
- Wirelessly communicates bidirectionally with the epoc Host and LIS/HIS
- Includes a rechargeable battery for ully portable operation
- Battery life of up to 70 test cards
- Results are sent directly to EMR - streamlining the patient testing process
- Real Time Wireless and LIS/HIS communication
- Reduces cost of testing, while increasing efficiency
Specifications
Specifications
| Analysis Time | 35 sec. |
| Operating Temperature | 15°C to 30°C |
| Includes | Wireless handheld unit, User guide, Power supply |
| Dimensions (D x W x H) | 8.46 x 3.35 x 2 in. |
| Electrical Requirements | 100/240 VAC 50/60 Hz (reader) |
| Data Management Features | Device has both a patient ID and operator ID integrated barcode scanner |
| Weight (English) | <1.1 lb. |
| Weight (Metric) | 354 g |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.