Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Epoxy Resin Top with Backsplash
SCI_ED

Catalog No. S37837 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric):
96.5 cm
187.9 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
S37837 96.5 cm
S37838 187.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37837 Supplier Diversified Spaces™ Supplier No. 207529F
Add to Cart
Add to Cart

Resistant to normal laboratory chemicals and heat, it's monolithic composition eliminates delamination.

  • Chemical and heat resistant surface
  • Monolithic composition eliminates delamination
  • Simple to clean and has no effect when subjected to common laboratory chemicals
  • Top includes 4 in. backsplash

Compliance

SEFA

Specifications

Product Type Epoxy Resin Top
No. of Shelves None
Color Black
Cabinet Type Countertop Only
Finish 1 in. Solid Epoxy Resin
For Use With (Equipment) Chemicals
No. of Doors None
No. of Drawers None
Thickness (Metric) 25.4 mm
Depth (Metric) 60.9 cm
Width (English) 38 in.
Top Style 1 in. thick solid epoxy
Warranty Limited Lifetime
Certifications/Compliance MAS Certified Green
Depth (English) 24 in.
Includes 4 in. backsplash
Thickness (English) 1 in.
Width (Metric) 96.5 cm
Material Epoxy Resin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.