Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ PCR Tubes - Singles and Strips
GREENER_CHOICE

Catalog No. E0030124537 Shop All Eppendorf North America Products
Change view
Click to view available options
Closure Type:
Domed Strip Cap
Flat Strip Cap
Hinged Cap
Not Included
Format:
8-tube Strips
Fast PCR Tube Strips
Single Tube
Purity or Quality Grade:
Forensic DNA Grade
PCR Clean (Non-sterile)
Volume (Metric):
0.1 mL
0.2 mL
0.5 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Format Purity or Quality Grade Volume (Metric)
E0030124537 Hinged Cap Single Tube PCR Clean (Non-sterile) 0.5 mL
E0030124707 Hinged Cap Single Tube Forensic DNA Grade 0.2 mL
E0030124260 Hinged Cap Single Tube PCR Clean (Non-sterile) 0.2 mL
E0030124804 Not Included 8-tube Strips PCR Clean (Non-sterile) 0.1 mL
E0030124812 Domed Strip Cap 8-tube Strips PCR Clean (Non-sterile) 0.1 mL
E0030124820 Flat Strip Cap 8-tube Strips PCR Clean (Non-sterile) 0.1 mL
E0030124286 Hinged Cap 8-tube Strips PCR Clean (Non-sterile) 0.2 mL
E0030124901 Not Included Fast PCR Tube Strips PCR Clean (Non-sterile) 0.1 mL
E0030124928 Domed Strip Cap Fast PCR Tube Strips PCR Clean (Non-sterile) 0.1 mL
E0030124910 Flat Strip Cap Fast PCR Tube Strips PCR Clean (Non-sterile) 0.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. E0030124537 Supplier Eppendorf™ Supplier No. 0030124537
Add to Cart
Edge
Add to Cart

Eppendorf PCR Tubes ensure uniform heat distribution to the sample for optimal PCR performance. The user-friendly design allows for easy opening and provides a secure seal to prevent evaporation.

Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.

  • Design ensures an airtight seal to prevent contamination and evaboration.
  • Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
  • 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
  • Strips are sealable using flat or domed strip-lids.
  • PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Human DNA, DNase, RNase, PCR inhibitor-free
Color Clear
Volume (Metric) 0.5 mL
Quantity 500 Pk.
For Use With (Equipment) 0.5mL thermal cycler blocks for efficient and homogenous heat transfer to the sample
Sterility Non-sterile
Material Polypropylene
Purity or Quality Grade PCR Clean (Non-sterile)
Max. Force 10,000 x g
Closure Type Hinged Cap
Autoclavable Autoclavable
Format Single Tube
Product Type PCR Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.