Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ 24-Place Fixed-Angle Rotor w/Aerosol-tight Lid
Click to view available options
Type:
Fixed Angle Rotor
Rotor Key
Description
Includes
Rotor and aerosol containment lid
- 24 × 1.5 to 2.0mL capacity
- Supplied with metal aerosol-tight lid for vapor containment
- Maximum speed/RCF: 13,200rpm/16,110 x g
- Autoclavable to 121°C (250°F)
Order Info
Accepts smaller tubes with accessory adapters, sold separately.

Specifications
Specifications
Type | Fixed Angle Rotor |
Capacity | 24 x 1.5/2 mL |
Max. RCF | 16,110 x g |
Max. Speed | 13,200 rpm |
For Use With (Equipment) | Eppendorf 5415D/5415R Microcentrifuge |
Angle | Fixed |
Includes | Rotor and aerosol containment lid |
Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction