Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor for Centrifuge 5702 / 5702 R / 5702 RH

Catalog No. 05400301
Click to view available options
Capacity:
18 x 2 mL cryo containers
20 x 15 mL conical or 30 x 15 mL glass tubes
24 x 1.5/2.0 mL tubes
4 x 100 mL vessels
4 x 90 mL vessels
8 x 15 mL conical or glass tubes
Includes:
4 Round Buckets (100 mL)
Rectangular Buckets
Steel Sleeves for 15 mL Vessels (x10), Conical Tube Adapters (x10), Rubber Mats (x10)
Steel Sleeves for 15 mL Vessels (x30), Conical Tube Adapters (x20), Rubber Mats (x30)
Without adapters
Without buckets
Without rotor lid

Includes

Available with or without buckets

Requires

Buckets; purchase with rotor or separately

Eppendorf Rotor for Centrifuge 5702 series-precision in every spin. Tailor your centrifugation with varied capacities and speeds. Accessorize with adaptable buckets for versatile sample processing. Ideal for low-speed applications, ensuring efficiency and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor
Capacity 8 x 15 mL conical or glass tubes
Max. RCF 2,800 x g
Max. Speed 4,400 rpm
For Use With (Equipment) 5702 (R/RH)
Includes Without adapters
Model A-8-17
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.