Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor for Centrifuges 5804 R and 5810 R

Catalog No. 05400115 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
2 x 5 MTP, 2 x 2 DWP
20 x 5.0 mL
30 x 1.5/2.0 mL
4 x 100 mL
4 x 250 mL
40 x 15 mL
48 x 1.5/2.0 mL
6 x 15/50 mL
6 x 85 mL
60 x 1.5/2.0 mL
8 x 50 mL
Type:
Aerosol-tight Rotor
Rotor
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Type
05-400-115 8 x 50 mL Rotor
58-207-60001 48 x 1.5/2.0 mL Aerosol-tight Rotor
58-207-65003 20 x 5.0 mL Aerosol-tight Rotor
05-414-323 6 x 15/50 mL Aerosol-tight Rotor
05-400-88 30 x 1.5/2.0 mL Rotor
05-400-89 30 x 1.5/2.0 mL Aerosol-tight Rotor
58-047-46007 4 x 250 mL Rotor
58-207-72000 40 x 15 mL Rotor
05-400-81 6 x 85 mL Rotor
05-400-94 4 x 100 mL Rotor
05-40-101 60 x 1.5/2.0 mL Rotor
05-40-104 2 x 5 MTP, 2 x 2 DWP Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 05-400-115 Supplier Eppendorf™ Supplier No. 022637461
Add to Cart
Add to Cart
Request a Quote

Eppendorf Rotor for Centrifuges 5804 R and 5810 R-precision meets power. Customize your centrifugation with varied capacities and speeds. Accessorize with versatile buckets and adaptors for efficient sample processing. Ideal for high-performance applications, ensuring accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor
Capacity 8 x 50 mL
Max. RCF 4,500 x g
Max. Speed 5,000 rpm
For Use With (Equipment) Centrifuges 5804 R and 5810 R
Includes Buckets for 2 x 50 mL conical tubes (x2)
Model A-4-44
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.