Learn More
Eppendorf™ Centrifuge 5810 R - Refrigerated Benchtop Centrifuge
Shop All Eppendorf North America Products

Description
Includes
Centrifuges, rotors, and clinical and cell-culture packages
- Centrifuge lid with soft-touch lid closure.
- Low access height of 29 cm for easy loading and unloading of samples.
- Quiet operation to improve your work environment.
- Compact footprint saves valuable bench space.
- Automatic rotor recognition and imbalance detection for maximum operational safety.
- Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation.
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL.
- Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates.
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL.
- FastTemp function for fast pre-cooling.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life.
- Dynamic compressor control (DCC) technology for optimized cooling performance.
Order Info
Max. power requirement: 1650 W. Power supply: 230 V 50/60Hz. Dimensions (L x W x H): 24.0 x 27.6 x 13.8 in. (61 x 70 x 35 cm). Weight: 218 lb. (99 kg).
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Controller Type | Keypad |
| Capacity | 4 x 250 mL (w/ inc. rotor) |
| Max. RCF | 3,220 x g (w/ incl. rotor) |
| Max. Speed | 4,000 rpm (w/ incl. rotor) |
| Product Line | Eppendorf 5810 R |
| Refrigerated | Yes |
| Includes | Rotor, 15 and 50 mL tube adapters |
| Model | 5810R |
| Profile (Acceleration/Braking) | 10 Accel/10 Braking ramps for sensitive sample material |
| Program Storage | Selectable program memory for up to 35 individual user programs |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.