Learn More
Description
- Round
- Small
Specifications
Specifications
| Type | Microcentrifuge Tube Adapter |
| Tube Type | Round Bottom |
| Max. Tube Diameter | 16 mm |
| Max. Tube Length | 75 to 105 mm |
| For Use With (Equipment) | Eppendorf™ fixed angle rotor for microcentrifuge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.