Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapters for 6 x 15/50mL Tube Rotor

Catalog No. 13690021 Shop All Eppendorf North America Products
Change view
Click to view available options
Max. Tube Diameter:
13 mm
16 mm
17 mm
26 mm
29 mm
Max. Tube Length:
75 to 105 mm
90 to 105 mm
90 to 125 mm
92 to 112 mm
95 to 125 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Tube Diameter Max. Tube Length
13-690-021 26 mm 92 to 112 mm
13-690-015 13 mm 75 to 105 mm
13-690-017 16 mm 75 to 105 mm
13-690-016 13 mm 90 to 105 mm
13-690-018 16 mm 90 to 105 mm
13-690-019 17 mm 90 to 125 mm
13-690-020 17 mm 90 to 125 mm
13-690-022 29 mm 95 to 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-690-021 Supplier Eppendorf™ Supplier No. 022654556
Add to Cart
Add to Cart

Rotor adapters offered in various sizes

  • Round
  • Small

TRUSTED_SUSTAINABILITY

Specifications

Type Microcentrifuge Tube Adapter
Tube Type Round Bottom
Max. Tube Diameter 26 mm
Max. Tube Length 92 to 112 mm
For Use With (Equipment) Eppendorf™ fixed angle rotor for microcentrifuge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.