Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5810 R Cell Culture Package PROMO

Catalog No. 0540061PM
Click to view available options
Capacity:
4 x 500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Harvest, spin down, or clarify up to 2 L of cells at temperatures as low as -4°C in one run. The Cell Culture Bundle pairs a compact 5810 R with a versatile 4 x 500 mL swing-bucket rotor and adapters for 15/50 mL conicals. Soft-touch lid and quiet drive keep workflows fast and ergonomic.

Eppendorf Centrifuge 5810 R Cell Culture Package Includes:

Centrifuge 5810R, 4 x 500 mL rotor, and adapters for 12 x 15 mL and 5 x 50 mL conical tubes

Eppendorf Centrifuge 5810 R Features:

  • Adaptable: With 18 different rotor selections and even more adapters, you can find the perfect combination that fits with your vessels
  • Fast Speeds: With speeds up to 14,000 rpm (20,913 x g) catering to a broad range of samples
  • Compact: Low access height and compact design allows it to fit perfectly in your lab.
  • Ergonomic: Soft-touch lid closure and quiet operation makes it easy to handle and operate.
TRUSTED_SUSTAINABILITY

Specifications

Controller Type Keypad
Capacity 4 x 500 mL
Max. RCF 3,220 x g
Max. Speed 4,000 rpm
Product Line Eppendorf 5810 R
Refrigerated Yes
Display Color Graphic Display
Noise Level <60 dBA
Profile (Acceleration/Braking) 10/10
Program Storage 34-program memory
Rotor A-4-81
Rotor Included Yes
Run Time Up to 99 min. in 1 min. Increments or Continuous Run
Safety Features Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert
Temperature Range -9°C to +40°C
Dimensions (HWD) 13.7 x 24 x 27.5 in. (35 x 61 x 70 cm)
Dimensions (L x W x H) Exterior 70.0 x 60.8 x 34.5 cm (27.6 x 23.9 x 13.6 in.)
Length (English) Exterior 24 in.
Length (Metric) Exterior 61 cm
Width (English) Exterior 21 in.
Width (Metric) Exterior 54 cm
Height (English) Exterior 13 in.
Height (Metric) Exterior 33 cm
Net Weight 150 lb. (68 kg)
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Wattage 900 W
Amperage 15 A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.