Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ epTIPS in Racks
Click to view available options
Length (English):
1.33 in.
1.57 in.
1.81 in.
2.08 in.
2.79 in.
4.7 in.
6.49 in.
Color:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Turquoise
Violet
Yellow
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.5 to 20 μL
1 to 10 mL
100 to 5000 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
Description
- Continuous control of each batch by an independent laboratory
- Packed in racks of 96, 48 or 24 tips, depending upon tip volume

Specifications
Specifications
Volume (Metric) | 1 to 10 mL |
Sterility | Sterile |
Color | Turquoise |
Autoclavable | Autoclavable |
Length (English) | 6.49 in. |
Length (Metric) | 16.5cm |
Certifications/Compliance | ISO 9001 |
For Use With (Application) | Reliable, reproducible, high-precision pipetting for standard laboratory use |
Format | Rack |
Tip Style | Extended Length, Finely Tapered, Universal |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction