Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epTIPS™ Sets

Catalog No. 0540331 Shop All Eppendorf North America Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Length (English):
1.33 in.
1.57 in.
1.81 in.
2.08 in.
2.79 in.
2.99 in.
4.5 in.
Color:
Blue
Dark Gray
Green
Light Gray
Medium Gray
Orange
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Length (English) Color
05-403-31 Sterile 1.57 in. Medium Gray
05-403-30 Non-sterile 1.33 in. Dark Gray
05-403-32 Non-sterile 1.81 in. Light Gray
05-403-35 Sterile 2.79 in. Blue
05-403-34 Sterile 2.08 in. Orange
05-403-36 Sterile 2.99 in. Green
05-403-37 Non-sterile 4.5 in. Red
05-403-33 Non-sterile 2.08 in. Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 05-403-31 Supplier Eppendorf™ Supplier No. 022491415

Consistently reduces tip attachment and ejection forces, while ensuring complete sealing

  • Drop contour design
  • Finely tapered and extended; ideal for small-volume pipetting
  • Fine graduations make it easy to check volume
  • Soft, flexible tip cone provides better seal to pipetter
  • Manufactured under strict quality standards in ISO-9001-certified production
  • process
  • Available in four purity levels–Eppendorf Quality (for standard laboratory use),
  • PCR Clean (for all molecular biology applications; DNA-, DNase-, RNase- and PCR
  • inhibitor-free), Eppendorf Biopur™

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 20 μL
Sterility Sterile
Color Medium Gray
Autoclavable Autoclavable
Length (English) 1.57 in.
Length (Metric) 4cm
Certifications/Compliance ISO 9001
For Use With (Application) Reliable, reproducible, high-precision pipetting for standard laboratory use
Tip Style Extended Length, Finely Tapered, Universal
Graduated Yes
Product Line epT.I.P.S.
Material Plastic
Graduations Fine
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.