Learn More
Description
- Drop contour design
- Finely tapered and extended; ideal for small-volume pipetting
- Fine graduations make it easy to check volume
- Soft, flexible tip cone provides better seal to pipetter
- Manufactured under strict quality standards in ISO-9001-certified production
- process
- Available in four purity levels–Eppendorf Quality (for standard laboratory use),
- PCR Clean (for all molecular biology applications; DNA-, DNase-, RNase- and PCR
- inhibitor-free), Eppendorf Biopur™
Specifications
Specifications
| Volume (Metric) | 0.5 to 20 μL |
| Sterility | Non-sterile |
| Color | Light Gray |
| Autoclavable | Autoclavable |
| Length (English) | 1.81 in. |
| Length (Metric) | 4.6cm |
| Certifications/Compliance | ISO 9001 |
| For Use With (Application) | Reliable, reproducible, high-precision pipetting for standard laboratory use |
| Tip Style | Extended Length, Finely Tapered, Universal |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.