Learn More
Eppendorf epTIPS, Sterile
For all tissue culture and microbiology-related applications
$136.00 - $212.00
Specifications
Certifications/Compliance | ISO 9001:2000 |
---|---|
Autoclavable | Autoclavable |
Material | Plastic |
Sterility | Sterile |
Tip Style | Extended Length, Finely Tapered, Universal |
Catalog Number | Mfr. No. | Color | Length (English) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Format | Price | Quantity & Availability | |||
05-403-111
![]() |
Eppendorf
022492276 |
Yellow | 2.08 in. | Rack |
Pack of 960 for $136.00
|
|
05-403-112
![]() |
Eppendorf
022492284 |
Orange | 2.08 in. | Rack |
Pack of 960 for $142.00
|
|
05-403-115
|
Eppendorf
022492314 |
Violet | 4.72 in. | Rack |
Pack of 120 for $150.00
|
|
05-403-114
![]() |
Eppendorf
022492306 |
Green | 2.99 in. | Rack |
Pack of 960 for $150.00
|
|
05-403-82
![]() |
Eppendorf
022492225 |
Blue | 2.79 in. | Individually Wrapped |
Case of 1000 for $212.00
|
|
05-403-81
![]() |
Eppendorf
022492209 |
Yellow | 2.08 in. | Individually Wrapped |
Case of 1000 for $212.00
|
|
05-403-110
![]() |
Eppendorf
022492250 |
Gray | 1.57 in. | Rack |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
05-403-113
![]() |
Eppendorf
022492292 |
Blue | 2.79 in. | Rack |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
For all tissue culture and microbiology-related applications
- Drop contour design
- Finely tapered and extended, ideal for small-volume pipetting Fine graduations make it easy to check volume Soft, flexible tip cone provides better seal to pipetter
Certifications
ISO 9001:2000
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
ISO 9001:2000 | |
Plastic | |
Extended Length, Finely Tapered, Universal |
Autoclavable | |
Sterile |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.