Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epTIPS, Sterile

Catalog No. 05403113
Click to view available options
Volume (Metric):
100 to 5000 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL

For all tissue culture and microbiology-related applications

  • Drop contour design
  • Finely tapered and extended, ideal for small-volume pipetting
  • Fine graduations make it easy to check volume
  • Soft, flexible tip cone provides better seal to pipetter

Certifications

ISO 9001:2000

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1000 μL
Sterility Sterile
Color Blue
Autoclavable Autoclavable
Length (English) 2.79 in.
Length (Metric) 7.1cm
Certifications/Compliance ISO 9001:2000
Compatibility Universal
Format Rack
Tip Style Extended Length, Finely Tapered, Universal
Product Type Pipette Tips
Graduated Yes
Product Line epT.I.P.S.
Material Plastic
Graduations Fine
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.