Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Model 5430 Microcentrifuge Rotor Accessory, Adapters
Click to view available options
Capacity:
17.5 x 100 to 12 5mm, 15 mL Falcon Tubes (set of 2)
29.5 x 100 to 125 mm, 50 mL Falcon Tubes (set of 2)
6 x 15/50 mL
Type:
Adapter
Description
Includes
Lid (see details for type)
See chart for details.

Specifications
Specifications
Type | Adapter |
Capacity | 17.5 x 100 to 12 5mm, 15 mL Falcon Tubes (set of 2) |
Max. Tube Diameter | 17.5 |
Max. Tube Length | 100 to 125 mm |
For Use With (Equipment) | Rotor |
Angle | Fixed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction