Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs
Click to view available options
Volume (Metric):
0.1-2.5 μL, 0.5-10 μL, 2-20 μL, 10-100 μL, 20-200 μL, 100-1000 μL
0.5-10 μL, 10-100μL, 100-1000 μL
10 μL, 100 μL, 300 μL, 1000 μL, 5 mL, 10 mL
100-1000 μL, 0.5-5, 1-10 mL
2-20 μL, 20-200 μL, 100-1000 μL
Description
Durable and resistant to chemical, thermal and mechanical stress.
- Volume adjustment: only a few turns to reach desired volume
- Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
- Ejector: very low operating force, positioned for perfect ergonomics
- Volume display: four digits, magnifying shape
- Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
- Eppendorf PerfectPiston™: ultra light piston made of Fortron™
- Quick connection clip: removes lower part easily (not in 10μl pipettes)
- Spring-loaded tip cone: improved ergonomics, tight fit to the tip

Specifications
Specifications
Autoclavable | Autoclavable |
Product Line | Research Plus |
Type | Pipette Multipacks |
Volume (Metric) | 10 μL, 100 μL, 300 μL, 1000 μL, 5 mL, 10 mL |
Finger Style | Ergonomic |
Includes | 6 pipetters (10, 100, 300, 1000 μL, 5, 10 mL), 1 rack of Eppendorf™ tips for each pipette volume, Carousel stand |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction