Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Snap-Cap Microcentrifuge Safe-Lock™ Tubes

Catalog No. 0540298 Shop All Eppendorf North America Products
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
05-402-98 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-402-98 Supplier Eppendorf™ Supplier No. 022363743

missing translation for 'validMainframeMsg'

Polypropylene tube with locking cap

  • Hinged Safe-Lock lid prevents accidental lid opening
  • Precise lid sealing for lowest evaporation rates during long-term storage
  • Centrifugation stability prevents tube breaking: up to 30,000 x g for 0.5/1.5mL tubes; up to 25,000 x g for 2.0mL; and 70,000 x g possible in form-fitting rotor
  • Hinged lid allows for easy, contamination-free opening
  • Large, frosted lid and side surface for easy labeling
  • Graduations for easy volume reference
  • Guaranteed functionality between -80° to +100°C
  • Autoclavable when opened (121°C, 20 min.)
  • Choose from six colors, including amber, for light-sensitive samples
  • Also available in batch-certified Eppendorf PCR clean and Biopur™ quality for guaranteed purity

Order Info

Assorted packages include 100 each of natural, blue, green, red and yellow

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene
Temperature Range (English) -122.8°F to +212°F
Temperature Range (Metric) -86°C to +100°C
Graduated Yes
Closure Type Hinged Snap Cap
Max. RCF 30,000 x g
Diameter (Metric) 10 mm
Length (Metric) 38 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.