Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Tubes™ with Snap Cap 5.0 mL - Microtube
GSA_VAGREENER_CHOICE

Catalog No. E0030119606 Shop All Eppendorf North America Products
Change view
Click to view available options
Packaging:
10 Bags x 20 Tubes
2 Bags x 100 Tubes
4 Bags x 100 Tubes
4 Bags x 50 Tubes
Individually Wrapped
Purity or Quality Grade:
Biopur™
Eppendorf Quality
Forensic DNA Grade
PCR Clean
Sterile
Color:
Amber
Clear
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Purity or Quality Grade Color
E0030119606 4 Bags x 50 Tubes Forensic DNA Grade Clear
14-282-300 2 Bags x 100 Tubes Eppendorf Quality Clear
14-282-301 2 Bags x 100 Tubes PCR Clean Clear
14-282-306 4 Bags x 100 Tubes PCR Clean Clear
14-282-302 10 Bags x 20 Tubes Sterile Clear
14-282-303 Individually Wrapped Biopur™ Clear
13-864-404 2 Bags x 100 Tubes PCR Clean Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. E0030119606 Supplier Eppendorf™ Supplier No. 0030119606
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eppendorf Tubes™ with snap caps are your ideal choice when working with medium-sized sample volumes (0.5 mL to 5.0 mL). Designed for user-friendly handling, broad temperature ranges, centrifugation safety (up to 25,000 x g), and sample recovery.

Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.

  • Ideal for working with medium-sized sample volumes ranging from 0.5 mL to 5.0 mL.
  • Designed for ease of use and user-friendly handling during sample preparation and processing.
  • Suitable for a wide range of temperatures, ensuring adaptability to various experimental conditions.
  • Provides reliable safety during centrifugation with a maximum rating of up to 25,000 x g.
  • Specifically designed to enhance sample recovery, preserving the integrity of your samples.
  • Available in Eppendorf Quality, PCR Clean, Biopur™, Sterile, and Forensic DNA Grade quality for tested purity.
  • Free of plasticizers, biocides or mold release agents.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Color Clear
Capacity (Metric) 5 mL
Material Polypropylene
No. per Pack 200 Pk.
Packaging 4 Bags x 50 Tubes
Quantity 200 Tubes
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Capacity (English) 0.169 oz.
Clean Claims Free of plasticizers, biocides or mold release agents
Bottom Shape Conical
Closure Type Snap Cap
Closure Included Yes
Diameter (Metric) 17 mm
Product Type Microcentrifuge Tube
Max. RCF 25,000 x g
Purity or Quality Grade Forensic DNA Grade
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.