Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Protein LoBind™ Tubes
GSA_VAGREENER_CHOICE

Catalog No. 14282304 Shop All Eppendorf North America Products
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
15 mL
2 mL
25 mL
5 mL
50 mL
Packaging:
1 Bag x 500 Tubes
100 Tubes (2 Bags x 50 Tubes)
200 Tubes (2 Bags x 100 Tubes)
200 Tubes (4 Bags x 50 Tubes)
200 Tubes (8 Bags x 25 Tubes)
Closure Type:
Screw Cap
Snap Cap
Max. RCF:
17,000 x g
18,000 x g
19,500 x g
25,000 x g

Catalog No. 14-282-304

missing translation for 'mfr': Eppendorf™ 0030108302

Only null left
Add to Cart
Edge
Add to Cart

Engineered to minimize sample binding and elevate recovery, Eppendorf™ Protein LoBind™ Tubes safeguard your valuable proteins during processing. With cutting-edge LoBind technology, ensure optimal yields for your Western blotting, mass spectrometry, and protein purification applications.

  • Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
  • Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
  • Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
  • Snap, screw, and SnapTec™ cap options available.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase-free
Closure Material HDPE
Color Colorless
Capacity (Metric) 5 mL
Material Polypropylene
No. per Case 100 Cs.
No. per Pack 50 Pk.
Packaging 100 Tubes (2 Bags x 50 Tubes)
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Capacity (English) 0.169 oz.
Bottom Shape Conical
Closure Type Snap Cap
Writing Area Yes
Product Type Microcentrifuge Tube (PCR Clean, Protein LoBind)
Max. RCF 25,000 x g
Purity or Quality Grade PCR Clean (Non-sterile)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.