Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf Xplorer™, 0.2 – 5 mL

Catalog No. 14278209 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.2 to 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-278-209 0.2 to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-278-209 Supplier Eppendorf North America Supplier No. 2231000440

missing translation for 'validMainframeMsg'

Save up to 33%.

Eppendorf Xplorer™, 0.2 – 5 mL, violet (SAVE 10 %), purchase any 3 electronic pipettes and redeem a free Charger Carousel
TRUSTED_SUSTAINABILITY

Specifications

Color Violet
Product Line Xplorer
Type Electronic Pipette
Volume (Metric) 0.2 to 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.