Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ ep Dualfilter T.I.P.S.™ BioBased Reloads - Filter Pipette Tips

Catalog No. 01675155 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL M
0.5 to 20 μL
2 to 100 μL
2 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Tip Style:
Extended Length
Standard
Color Code:
Blue
Dark Green
Light Gray
Medium Gray
Orange
Yellow
Length (Metric):
40 mm
46 mm
53 mm
55 mm
76 mm
103 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tip Style Color Code Length (Metric)
01-675-155 2 to 200 μL Standard Yellow 55 mm
01-675-133 0.1 to 10 μL M Standard Medium Gray 40 mm
01-675-140 0.5 to 20 μL Extended Length Light Gray 46 mm
01-675-148 2 to 20 μL Standard Yellow 53 mm
01-675-126 2 to 100 μL Standard Yellow 53 mm
01-675-132 20 to 300 μL Standard Orange 55 mm
01-675-136 50 to 1000 μL Standard Blue 76 mm
01-675-118 50 to 1250 μL Extended Length Dark Green 103 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-675-155 Supplier Eppendorf™ Supplier No. 0030081072
Add to Cart
Add to Cart

Eppendorf ep Dualfilter T.I.P.S.™ BioBased Reloads offer eco-conscious pipetting with tips made from 90% plant-based material, 'PCR clean' and 'Sterile' grades with dual-layer filtration, ensuring unparalleled precision and contamination prevention in sustainable, reloadable formats.

  • Improve your laboratory carbon footprint and switch to ep Dualfilter T.I.P.S.™ BioBased in the new Eppendorf Reloads. These filter pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
  • Reduce significantly your laboratory waste volume – use Reloads instead of disposable Racks
  • Trust the sustainability promise – our production facility is ISCC PLUS (International Sustainability & Carbon Certification) certified to enable traceability along the entire supply chain
  • Pipette tips with ACT (Accountability, Consistency, and Transparency) certification – the independent validation body for sustainability assessment of products
  • Premium material, quality and purity certified:
  • Get excellent sample integrity as no slip agents, plasticizers and biocides are used
  • Independent laboratory – Lot-specific purity certificates available
  • General quality certificates in compliance with standards and general Eppendorf quality items
  • Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
  • Also available as epT.I.P.S.™ BioBased Biopur™ and ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 2 to 200 μL
Filtered Filtered
Sterility Sterile
Color Colorless
Autoclavable Not Autoclavable
Length (English) 2.17 in.
Length (Metric) 55 mm
Certifications/Compliance Lot-specific Certificate
Clean Claims PCR Clean and Sterile
Format Refill
Tip Style Standard
Packaging 960 Tips (10 Trays x 96 Tips)
Quantity 960 Tips
Product Type Filter Pipette Tips
Color Code Yellow
ACT Label Yes
Disposable Single-use
For Use With (Equipment) Air-Cushion System
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.