Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epT.I.P.S.™ BioBased Reloads - Pipette Tips

Catalog No. 01675166 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Color Code:
Blue
Dark Green
Green
Medium Gray
Orange
Yellow
Length (Metric):
40 mm
53 mm
55 mm
71 mm
76 mm
103 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code Length (Metric)
01-675-166 0.1 to 20 μL Medium Gray 40 mm
01-675-142 2 to 200 μL Yellow 53 mm
01-675-154 20 to 300 μL Orange 55 mm
01-675-161 50 to 1000 μL Blue 71 mm
01-675-138 50 to 1250 μL Green 76 mm
01-675-119 50 to 1250 μL Dark Green 103 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-675-166 Supplier Eppendorf™ Supplier No. 0030075420
Add to Cart
Add to Cart

Eppendorf epT.I.P.S.™ BioBased Reloads in 'Biopur' grade innovate with cutting edge eco-friendly design - tips made from 90% plant-based material in a reloadable format. They ensure precision and purity, ideal for sensitive applications prioritizing environmental responsibility.

  • Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased Biopur™ in the new Eppendorf Reloads. These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
  • Reduce significantly your laboratory waste volume – use Reloads instead of disposable Racks
  • Trust the sustainability promise – our production facility is ISCC PLUS (International Sustainability & Carbon Certification) certified to enable traceability along the entire supply chain
  • Pipette tips with ACT (Accountability, Consistency, and Transparency) certification – the independent validation body for sustainability assessment of products
  • Premium material, quality and purity certified:
  • Get excellent sample integrity as no slip agents, plasticizers and biocides are used
  • Independent laboratory – Lot-specific purity certificates can be downloaded from Eppendorf website
  • General quality certificates in compliance with standards and general Eppendorf quality items
  • Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
  • Also available as ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile and ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 20 μL
Filtered Non-filtered
Sterility Sterile
Color Colorless
Autoclavable Not Autoclavable
Length (English) 1.57 in.
Length (Metric) 40 mm
Certifications/Compliance ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available
Clean Claims Biopur™ (Sterile)
For Use With (Application) Liquid handling, pipetting, sample preparation, PCR applications, contamination-sensitive laboratory workflows, sustainable laboratory applications
Format Refill
Tip Style Extended Length
Packaging 480 Tips (5 Trays x 96 Tips)
Quantity 480 Tips
Product Type Pipette Tips
Includes Tips, Trays
Shipping Condition Ambient
Color Code Medium Gray
ACT Label Yes
Disposable Single-use
For Use With (Equipment) Air-Cushion System
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.