Learn More
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- Boxes and trays are autoclavable at 121°C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Specifications
| Volume (Metric) | 0.5 to 20 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Model | epTIPS |
| Length (English) | 1.8 in. |
| Length (Metric) | 46 mm |
| Certifications/Compliance | EN ISO 8655, DIN EN ISO 11607-1 and 2, DIN EN 868-2 to 10 |
| Clean Claims | Eppendorf Quality (Non-sterile) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
