Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epT.I.P.S.™ Box 2.0 - Pipette Tips
GREENER_CHOICE

Catalog No. 05414186 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.1 to 5.0 mL
0.25 to 2.5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Color Code:
Blue
Dark Gray
Dark Green
Green
Light Gray
Medium Gray
Orange
Red
Violet
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code
05-414-186 50 to 1000 μL Blue
05-414-181 0.1 to 10 μL Dark Gray
05-414-182 0.1 to 20 μL Medium Gray
05-414-183 0.5 to 20 μL Light Gray
05-414-184 2 to 200 μL Yellow
05-414-185 20 to 300 μL Orange
05-414-187 50 to 1250 μL Green
05-414-188 50 to 1250 μL Dark Green
05-414-189 0.25 to 2.5 mL Red
05-414-190 0.1 to 5.0 mL Violet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 05-414-186 Supplier Eppendorf™ Supplier No. 0030076176
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eppendorf epT.I.P.S.™ Box 2.0, available with 'Eppendorf Quality' pipette tips or as an empty box, improves lab efficiency with innovative TwinLid™ technology, enhanced stackability, and superior ergonomics for safe, organized pipetting.

  • Contamination-free transfer of trays to stable working box
  • System optimized for use with multichannel pipettes
  • Color-coded trays for simple identification of tips and pipette
  • Tips can be attached to pipette from refill trays
  • Boxes and trays are autoclavable at 121°C for subsequent use
  • epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Model epTIPS
Length (Metric) 71 mm
Certifications/Compliance EN ISO 8655, DIN EN ISO 11607-1 and 2, DIN EN 868-2 to 10
Clean Claims Eppendorf Quality (Non-sterile)
For Use With (Application) Pipetting liquids,Dispensing liquids,Mixing liquids,Filling,plates and reaction vessels,Filling gels for electrophoresis,Phase extraction and removal of supernatants
Format Box
Tip Style Narrow
Packaging 1 Reusable Box x 96 Tips
Quantity 96 Tips/Cs.
Product Type Pipette Tips
Includes Reusable Box, Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Air-Cushion System
Graduated Yes
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.