Learn More
Description
- Available as individual squares
- Made of copper, brass, steel and aluminum
Specifications
Specifications
| For Use With (Application) | Measure the specific gravity |
| Product Type | Metal Square Block |
| Length (Metric) | 50 mm |
| Length (English) | 2 in. |
| Material | Aluminum |
| Weight (English) | 0.04 lb. |
| Weight (Metric) | 21.67 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

