Learn More
Description
- Made with optical quality glass or clear acrylic
- Polished on all faces
- Designed for use in optical experiments
- Will create a nice rainbow
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Equilateral Solid |
| Material | Glass |
| For Use With (Application) | Optics experiments and demonstrations |
| Quantity | 1 |
| Length (Metric) | 100 mm |
| Weight (Metric) | 50 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
