Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Equipment Safety Labels

Catalog No. p-4246994 Shop All AccuformNMC Products
Click to view available options
Displayed Text:
CAUTION Keep Hands Clear
CAUTION This Equipment Starts And Stops Automatically
DANGER Pinch Point Keep Hands Clear
DANGER This Equipment Starts And Stops Automatically

Catalog No. 17-998-130

Supplier: Accuform Signs LEQM782VSP

Only null left
Add to Cart
Add to Cart

Colorful, compact safety signs

  • Size: 8.9 × 12.7cm (3.5 × 5 in.)
  • Material: Adhesive vinyl
  • Language: English

Specifications

Material Vinyl
Quantity 5/Pk.
Height (Metric) 8.9 cm
Width (Metric) 12.7 cm
Dimensions (L x W) 3.5 x 5 in.
Displayed Text CAUTION This Equipment Starts And Stops Automatically
Product Type Equipment safety label
Color Black
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.