Learn More
(+/-)-Equol, PROMO, Thermo Scientific Chemicals
Description
Applications
(+/-)-Equol exhibits EC50 values of 200 and 74 nM for human ERα and ERB, respectively and induces breast cancer cell proliferation in vitro at concentrations as low as 100 nM. It is a weak estrogenic agonist, and competitive inhibitor of 17B-estradiol at the estradiol receptor. It inhibits 12-O-tetradecanoylphorbol 13-acetate (TPA)-induced neoplastic cell transformation by targeting the MEK/ERK/p90RSK/activator protein-1 signalling pathway. It functions as a DHT blocker.
Solubility
Soluble in DMSO and methanol or 100% ethanol. Insoluble in water.
Notes
Hygroscopic. Incompatible with oxidizing agents and heat.

Specifications
Specifications
Melting Point | 172°C to 176°C |
Color | White |
Quantity | 100 mg |
Beilstein | 87752 |
Sensitivity | Hygroscopic |
Merck Index | 14,3644 |
Solubility Information | Soluble in DMSO and methanol or 100% ethanol. Insoluble in water. |
Physical Form | Crystalline Powder |
Chemical Name or Material | (+/-)-Equol |
Safety and Handling
TSCA | No |
Recommended Storage | Store at -20°C |
RUO - Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.