Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Ergo Mate H2O™ Anti-Fatigue Overshoes

Impacto™ Ergo Mate H2O™ Anti-Fatigue Overshoes are an effective solution for sore feet, knees, and backs while also improving safety and comfort

Supplier:  Impacto™ H2O103BXS

 View more versions of this product

Catalog No. 19-500-328


Only null left
Add to Cart

Description

Description

  • Unique self-cleaning tread design
  • Easily cleanable hygienic sealed top and bottom surfaces
  • Resistant against most oils, solvents, and cleaning agents
  • Ideal for food production/service workers, custodial, and health care workers
Specifications

Specifications

CE Certified
Black
12.7 cm
30.48 cm
Women's: 4 - 6
Polymer PVC
2 lb.
5 in.
Unisex
Anti-Fatigue Overshoes
Hook & Loop Closure
3 in.
12 in.
Polymer
Anti-Fatigue EVA Foam
Anti-Slip Tread
9.07 g
13.97 cm
Water and Liquids
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.