Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Ergo Mate H2O™ Anti-Fatigue Overshoes
Impacto™ Ergo Mate H2O™ Anti-Fatigue Overshoes are an effective solution for sore feet, knees, and backs while also improving safety and comfort
$134.40
Specifications
Certifications/Compliance | CE Certified |
---|---|
Closure Type | Hook & Loop Closure |
Color | Black |
Height (English) | 3 in. |
Height (Metric) | 12.7 cm |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-500-328
|
Impacto™
H2O103BXS |
Women's: 4 - 6 |
Pair for $134.40
|
|
|||||
19-500-331
|
Impacto™
H2O703BL |
Men's: 11 - 13 / Women's: 12 - 13 |
Pair for $134.40
|
|
|||||
19-500-329
|
Impacto™
H2O903BS |
Men's: 6 - 7 / Women's: 7 - 8 | N/A | N/A | N/A | ||||
19-500-330
|
Impacto™
H2O803BM |
Men's: 8 - 10 / Women's: 9 - 11 | N/A | N/A | N/A | ||||
19-500-332
|
Impacto™
H2O603BXL |
Men's: 14 - 16 | N/A | N/A | N/A | ||||
Description
- Unique self-cleaning tread design
- Easily cleanable hygienic sealed top and bottom surfaces
- Resistant against most oils, solvents, and cleaning agents
- Ideal for food production/service workers, custodial, and health care workers
Specifications
CE Certified | |
Black | |
12.7 cm | |
Anti-Fatigue EVA Foam | |
Anti-Slip Tread | |
9.07 g | |
13.97 cm | |
Water and Liquids |
Hook & Loop Closure | |
3 in. | |
Polymer | |
Polymer PVC | |
2 lb. | |
5 in. | |
Unisex | |
Anti-Fatigue Overshoes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title