Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Ergo Mate H2O™ Anti-Fatigue Overshoes

Catalog No. 19500330 Shop All Impacto Protective Products Products
Encompass_Preferred
Change view
Click to view available options
Size:
Men's: 14 - 16
Men's: 6 - 7 / Women's: 7 - 8
Men's: 8 - 10 / Women's: 9 - 11
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-330 Men's: 8 - 10 / Women's: 9 - 11
19-500-329 Men's: 6 - 7 / Women's: 7 - 8
19-500-332 Men's: 14 - 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-500-330 Supplier Impacto™ Supplier No. H2O803BM

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Impacto™ Ergo Mate H2O™ Anti-Fatigue Overshoes are an effective solution for sore feet, knees, and backs while also improving safety and comfort

  • Unique self-cleaning tread design
  • Easily cleanable hygienic sealed top and bottom surfaces
  • Resistant against most oils, solvents, and cleaning agents
  • Ideal for food production/service workers, custodial, and health care workers

Specifications

Certifications/Compliance CE Certified
Closure Type Hook & Loop Closure
Color Black
Height (English) 3 in.
Height (Metric) 12.7 cm
Length (English) 13 in.
Length (Metric) 33.02 cm
Material Polymer
Size Men's: 8 - 10 / Women's: 9 - 11
Sole Features Anti-Fatigue EVA Foam
Sole Material Polymer PVC
Tread Style Anti-Slip Tread
Weight (English) 2 lb.
Weight (Metric) 9.07 g
Width (English) 5 in.
Width (Metric) 13.97 cm
Gender Unisex
Resistant To Water and Liquids
Product Type Anti-Fatigue Overshoes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.