Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Ergo Mate Lite™ Anti-Fatigue Overshoes
Impacto™ Ergo Mate Lite™ Anti-Fatigue Overshoes are single layer, anti-slip soles with a 150 lb. weight capacity
Supplier: Impacto™ G87803BM
Description
- Allows the muscles to expand and contract naturally
- Improve circulation dramatically reducing pain and fatigue
- Protects the heel, and sole of the shoe from wear and tear
- Extremely durable and machine washable
Specifications
CE Certified | |
Black | |
10.16 cm | |
35.56 cm | |
Men's: 8 - 10 / Women's: 9 - 11 | |
Polymer PVC | |
2 lb. | |
5 in. | |
Unisex |
Hook & Loop Closure | |
4 in. | |
14 in. | |
Polymer | |
Anti-Fatigue EVA Foam | |
Anti-Slip Tread | |
9.07 g | |
13.97 cm | |
Anti-Fatigue Overshoes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction