Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Ergo Mate Lite™ Anti-Fatigue Overshoes
Impacto™ Ergo Mate Lite™ Anti-Fatigue Overshoes are single layer, anti-slip soles with a 150 lb. weight capacity
$69.20
Specifications
Certifications/Compliance | CE Certified |
---|---|
Closure Type | Hook & Loop Closure |
Color | Black |
Material | Polymer |
Sole Features | Anti-Fatigue EVA Foam |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-500-323
|
Impacto™
G87103BXS |
Women's: 4 - 6 |
Pair for $69.20
|
|
|||||
19-500-324
|
Impacto™
G87903BS |
Men's: 6 - 7 / Women's: 7 - 8 |
Pair for $69.20
|
|
|||||
19-500-325
|
Impacto™
G87803BM |
Men's: 8 - 10 / Women's: 9 - 11 |
Pair for $69.20
|
|
|||||
19-500-326
|
Impacto™
G87703BL |
Men's: 11 - 13 / Women's: 12 - 13 |
Pair for $69.20
|
|
|||||
19-500-327
|
Impacto™
G87603BXL |
Men's: 14 - 16 |
Pair for $69.20
|
|
|||||
Description
- Allows the muscles to expand and contract naturally
- Improve circulation dramatically reducing pain and fatigue
- Protects the heel, and sole of the shoe from wear and tear
- Extremely durable and machine washable
Specifications
CE Certified | |
Black | |
Anti-Fatigue EVA Foam | |
Anti-Slip Tread | |
9.07 g | |
Unisex |
Hook & Loop Closure | |
Polymer | |
Polymer PVC | |
2 lb. | |
5 in. | |
Anti-Fatigue Overshoes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title