Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergo Tweezers
SCI_ED

Catalog No. S95307 Shop All Aven Tools Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
110 mm
114 mm
120 mm
Tip Style:
Curved, Super Fine
Straight Flat Rounded
Straight Regular
Straight Super Fine, Pointed
Straight, Ultra Fine
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
S95307 114 mm Straight Super Fine, Pointed
S95308 120 mm Curved, Super Fine
S95309 120 mm Straight Regular
S95310 120 mm Straight Flat Rounded
S95311 110 mm Straight, Ultra Fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S95307 Supplier Aven Tools Supplier No. 18062ER
Add to Cart
Add to Cart
This item is not returnable. View return policy

Stainless-steel blades.

  • Great for detailed work
  • Comfortable, strong handle

Specifications

Tip Style Straight Super Fine, Pointed
Length (English) 4.5 in.
Material Stainless Steel (304)
Length (Metric) 114 mm
Product Type Tweezers, Ergonomic
Quantity (No. per Case) Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.